- 100 mm
- High Carbon Chrome Steel
| Overall Width | 100 mm |
| Material | SUJ2 |
| Roller Type | Roller |
| O.D. | 360 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 1900000 N |
| I.D. | 290 mm |
| Dynamic Load Rating | 847000 N |
| Limiting Speed - Oil | 1100 rpm |
| Series | RNA49 |
| Limiting Speed - Grease | 660 rpm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Retainer Material | Steel |
| Weight | 46.64 LB |
| EAN or UPC | 4549557051036 |

