- 80 mm
- High Carbon Chrome Steel
| Overall Width | 80 mm |
| Static Load Rating | 1320000 N |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 1300 rpm |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 565000 N |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Material | SUJ2 |
| I.D. | 265 mm |
| Limiting Speed - Grease | 780 rpm |
| O.D. | 320 mm |
| No. of Rows | Single |
| Series | RNA49 |
| Weight | 26.4 LB |
| EAN or UPC | 4549557051029 |

