- 69 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 440000 N |
| Limiting Speed - Grease | 1020 rpm |
| Static Load Rating | 1020000 N |
| Series | RNA49 |
| Material | SUJ2 |
| O.D. | 260 mm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Limiting Speed - Oil | 1700 rpm |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| No. of Rows | Single |
| I.D. | 215 mm |
| Overall Width | 69 mm |
| Weight | 14.3 LB |
| EAN or UPC | 4549557050992 |

