- 69 mm
- High Carbon Chrome Steel
| O.D. | 250 mm |
| I.D. | 205 mm |
| Limiting Speed - Oil | 1900 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 69 mm |
| Limiting Speed - Grease | 1140 rpm |
| Series | RNA49 |
| No. of Rows | Single |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 434000 N |
| Material | SUJ2 |
| Roller Type | Roller |
| Static Load Rating | 989000 N |
| Weight | 13.75 LB |
| EAN or UPC | 4549557050985 |

