- 60 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 1140 rpm |
| Limiting Speed - Oil | 1900 rpm |
| Roller Type | Roller |
| No. of Rows | Single |
| O.D. | 230 mm |
| Material | SUJ2 |
| Static Load Rating | 810000 N |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Overall Width | 60 mm |
| Bearing Type | Needle Roller |
| I.D. | 190 mm |
| Series | RNA49 |
| Dynamic Load Rating | 347000 N |
| Temperature Range [Max] | 248 °F |
| Weight | 9.966 LB |
| EAN or UPC | 4549557050978 |

