- 60 mm
- High Carbon Chrome Steel
| Series | RNA49 |
| Bearing Type | Needle Roller |
| I.D. | 180 mm |
| No. of Rows | Single |
| Retainer Material | Steel |
| Limiting Speed - Grease | 1140 rpm |
| Dynamic Load Rating | 337000 N |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Limiting Speed - Oil | 1900 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 60 mm |
| Material | SUJ2 |
| O.D. | 220 mm |
| Static Load Rating | 761000 N |
| Weight | 9.482 LB |
| EAN or UPC | 4549557050961 |

