- 45 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Overall Width | 45 mm |
| Limiting Speed - Oil | 3000 rpm |
| O.D. | 165 mm |
| Series | RNA49 |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Dynamic Load Rating | 187000 N |
| I.D. | 135 mm |
| Static Load Rating | 435000 N |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 1800 rpm |
| Retainer Material | Steel |
| Weight | 4.246 LB |
| EAN or UPC | 4549557050893 |

