- 35 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 1700 rpm |
| Material | SUJ2 |
| Static Load Rating | 250000 N |
| Bearing Type | Needle Roller |
| Enclosure | Two Seals |
| O.D. | 130 mm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 35 mm |
| Retainer Material | Steel |
| Dynamic Load Rating | 109000 N |
| Series | RNA49 |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| I.D. | 110 mm |
| No. of Rows | Single |
| Weight | 1.672 LB |
| EAN or UPC | 4549557050848 |

