- 35 mm
- High Carbon Chrome Steel
| I.D. | 110 mm |
| No. of Rows | Single |
| Material | SUJ2 |
| Dynamic Load Rating | 116000 N |
| Retainer Material | Steel |
| Series | RNA49 |
| Roller Type | Roller |
| Static Load Rating | 271000 N |
| Limiting Speed - Grease | 2100 rpm |
| Limiting Speed - Oil | 3500 rpm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Overall Width | 35 mm |
| Temperature Range [Min] | -4 °F |
| O.D. | 130 mm |
| Weight | 1.694 LB |
| EAN or UPC | 4549557050831 |

