Skip to content Skip to navigation menu
High Carbon Chrome Steel Needle Roller Bearing

RNA4918

High Carbon Chrome Steel Needle Roller Bearing
Item #101679985
  • 35 mm
  • High Carbon Chrome Steel
High Carbon Chrome Steel Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 mm
  • High Carbon Chrome Steel
Material SUJ2
Series RNA49
Temperature Range [Max] 248 °F
Static Load Rating 258000 N
Limiting Speed - Oil 4000 rpm
Temperature Range [Min] -4 °F
No. of Rows Single
Limiting Speed - Grease 2400 rpm
Roller Type Roller
I.D. 105 mm
Retainer Material Steel
Overall Width 35 mm
Bearing Type Needle Roller
O.D. 125 mm
Dynamic Load Rating 113000 N
Weight 1.628 LB
EAN or UPC 4549557050817
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison