- 35 mm
- High Carbon Chrome Steel
| O.D. | 120 mm |
| Retainer Material | Steel |
| I.D. | 100 mm |
| Static Load Rating | 225000 N |
| Dynamic Load Rating | 103000 N |
| Temperature Range [Max] | 248 °F |
| Series | RNA49 |
| Enclosure | Two Seals |
| Overall Width | 35 mm |
| No. of Rows | Single |
| Limiting Speed - Grease | 1900 rpm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Roller Type | Roller |
| Weight | 1.529 LB |
| EAN or UPC | 4549557050800 |

