- 30 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 79600 N |
| Enclosure | Two Seals |
| No. of Rows | Single |
| Retainer Material | Steel |
| Static Load Rating | 153000 N |
| O.D. | 105 mm |
| I.D. | 85 mm |
| Series | RNA49 |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| Overall Width | 30 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Limiting Speed - Grease | 2000 rpm |
| Weight | 1.144 LB |
| EAN or UPC | 4549557050756 |

