- 22 mm
- High Carbon Chrome Steel
| Enclosure | Two Seals |
| Static Load Rating | 71100 N |
| Dynamic Load Rating | 41300 N |
| I.D. | 58 mm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 22 mm |
| Series | RNA49 |
| Limiting Speed - Grease | 3500 rpm |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Material | SUJ2 |
| O.D. | 72 mm |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| Weight | 0.389 LB |
| EAN or UPC | 4549557050619 |

