- 17 mm
- High Carbon Chrome Steel
| I.D. | 35 mm |
| Static Load Rating | 28400 N |
| Overall Width | 17 mm |
| Material | SUJ2 |
| Dynamic Load Rating | 21500 N |
| Enclosure | Two Seals |
| O.D. | 47 mm |
| Bearing Type | Needle Roller |
| Series | RNA49 |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| No. of Rows | Single |
| Roller Type | Roller |
| Limiting Speed - Grease | 5500 rpm |
| Weight | 0.156 LB |
| EAN or UPC | 4549557050466 |

