- 17 mm
- High Carbon Chrome Steel
| Static Load Rating | 20500 N |
| Temperature Range [Min] | -4 °F |
| Overall Width | 17 mm |
| Dynamic Load Rating | 18000 N |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 7500 rpm |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| O.D. | 37 mm |
| Enclosure | Two Seals |
| I.D. | 25 mm |
| Series | RNA49 |
| Roller Type | Roller |
| Weight | 0.119 LB |
| EAN or UPC | 4549557050381 |

