- 13 mm
- High Carbon Chrome Steel
| I.D. | 14 mm |
| Roller Type | Roller |
| Limiting Speed - Grease | 14000 rpm |
| Series | RNA49 |
| Bearing Type | Needle Roller |
| Static Load Rating | 8490 N |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Retainer Material | Steel |
| Material | SUJ2 |
| Dynamic Load Rating | 8080 N |
| Overall Width | 13 mm |
| Enclosure | Two Seals |
| O.D. | 22 mm |
| Temperature Range [Min] | -4 °F |
| Weight | 0.035 LB |
| EAN or UPC | 4549557050299 |

