
IKO International Inc.
RNA49/68UU
High Carbon Chromium Bearing Steel Machined Needle Roller Bearing
Item #105153673


- 95 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Dynamic Load Rating | 73900 N |
Material | High Carbon Chromium Bearing Steel |
Static Load Rating | 133000 N |
Type | Machined Type Needle Roller Bearings |
Precision Rating | JIS, Class 0 |
O.D. | 95 mm |
Weight | 1.023 LB |
EAN or UPC | 4549557078675 |
