
IKO International Inc.
RNA49/62UU
High Carbon Chromium Bearing Steel Machined Needle Roller Bearing
Item #105156940


- 88 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Precision Rating | JIS, Class 0 |
O.D. | 88 mm |
Dynamic Load Rating | 55700 N |
Static Load Rating | 96300 N |
Material | High Carbon Chromium Bearing Steel |
Type | Machined Type Needle Roller Bearings |
Weight | 0.704 LB |
EAN or UPC | 4549557079276 |
