
IKO International Inc.
RNA49/58UU
High Carbon Chromium Bearing Steel Machined Needle Roller Bearing
Item #105154227


- 82 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Static Load Rating | 89200 N |
Precision Rating | JIS, Class 0 |
O.D. | 82 mm |
Type | Machined Type Needle Roller Bearings |
Dynamic Load Rating | 53400 N |
Material | High Carbon Chromium Bearing Steel |
Weight | 0.605 LB |
EAN or UPC | 4549557079269 |
