- 25 mm
- High Carbon Chrome Steel
| I.D. | 65 mm |
| Roller Type | Roller |
| Dynamic Load Rating | 58900 N |
| No. of Rows | Single |
| Limiting Speed - Grease | 3600 rpm |
| Material | SUJ2 |
| Static Load Rating | 101000 N |
| Series | RNA49 |
| Temperature Range [Min] | -4 °F |
| O.D. | 82 mm |
| Overall Width | 25 mm |
| Limiting Speed - Oil | 6000 rpm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| Weight | 0.605 LB |
| EAN or UPC | 4549557050657 |

