- 22 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 3900 rpm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Series | RNA49 |
| O.D. | 75 mm |
| Roller Type | Roller |
| Limiting Speed - Oil | 6500 rpm |
| Overall Width | 22 mm |
| No. of Rows | Single |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Dynamic Load Rating | 47100 N |
| Static Load Rating | 85100 N |
| I.D. | 60 mm |
| Weight | 0.451 LB |
| EAN or UPC | 4549557050626 |

