
IKO International Inc.
RNA49/48UU
High Carbon Chromium Bearing Steel Machined Needle Roller Bearing
Item #105153422


- 70 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Dynamic Load Rating | 39600 N |
Material | High Carbon Chromium Bearing Steel |
Static Load Rating | 66100 N |
Type | Machined Type Needle Roller Bearings |
Precision Rating | JIS, Class 0 |
O.D. | 70 mm |
Weight | 0.411 LB |
EAN or UPC | 4549557079016 |
