- 22 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| No. of Rows | Single |
| Series | RNA49 |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 44300 N |
| Limiting Speed - Grease | 4500 rpm |
| Material | SUJ2 |
| I.D. | 55 mm |
| Static Load Rating | 76300 N |
| O.D. | 70 mm |
| Retainer Material | Steel |
| Limiting Speed - Oil | 7500 rpm |
| Overall Width | 22 mm |
| Weight | 0.413 LB |
| EAN or UPC | 4549557050596 |

