- 20 mm
- High Carbon Chrome Steel
| O.D. | 52 mm |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 44200 N |
| Enclosure | Two Seals |
| Dynamic Load Rating | 29400 N |
| Limiting Speed - Grease | 5000 rpm |
| Roller Type | Roller |
| Series | RNA49 |
| Material | SUJ2 |
| Overall Width | 20 mm |
| Retainer Material | Steel |
| I.D. | 40 mm |
| No. of Rows | Single |
| Weight | 0.207 LB |
| EAN or UPC | 4549557050480 |

