- 17 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Static Load Rating | 23700 N |
| Limiting Speed - Grease | 7000 rpm |
| Overall Width | 17 mm |
| Enclosure | Two Seals |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 18300 N |
| I.D. | 28 mm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| No. of Rows | Single |
| O.D. | 39 mm |
| Roller Type | Roller |
| Series | RNA49 |
| Weight | 0.122 LB |
| EAN or UPC | 4549557050404 |

