- 13 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Static Load Rating | 12800 N |
| I.D. | 18 mm |
| Retainer Material | Steel |
| Limiting Speed - Oil | 20000 rpm |
| Bearing Type | Needle Roller |
| O.D. | 26 mm |
| Overall Width | 13 mm |
| Dynamic Load Rating | 10600 N |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Series | RNA49 |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 12000 rpm |
| Material | SUJ2 |
| Weight | 0.043 LB |
| EAN or UPC | 4549557050329 |

