- 100 mm
- High Carbon Chrome Steel
| I.D. | 415 mm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 100 mm |
| Limiting Speed - Grease | 360 rpm |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Series | RNA48 |
| Dynamic Load Rating | 951000 N |
| Static Load Rating | 2860000 N |
| Retainer Material | Steel |
| No. of Rows | Single |
| O.D. | 480 mm |
| Limiting Speed - Oil | 600 rpm |
| Material | SUJ2 |
| Weight | 61.38 LB |
| EAN or UPC | 4549557050206 |

