- 80 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 680000 N |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Overall Width | 80 mm |
| I.D. | 390 mm |
| Static Load Rating | 2320000 N |
| Material | SUJ2 |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 390 rpm |
| Series | RNA48 |
| O.D. | 440 mm |
| Roller Type | Roller |
| Limiting Speed - Oil | 650 rpm |
| Weight | 34.32 LB |
| EAN or UPC | 4549557050190 |

