- 80 mm
- High Carbon Chrome Steel
| Overall Width | 80 mm |
| Limiting Speed - Oil | 750 rpm |
| No. of Rows | Single |
| O.D. | 400 mm |
| Roller Type | Roller |
| I.D. | 350 mm |
| Retainer Material | Steel |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 2040000 N |
| Dynamic Load Rating | 635000 N |
| Limiting Speed - Grease | 450 rpm |
| Temperature Range [Min] | -4 °F |
| Series | RNA48 |
| Weight | 31.02 LB |
| EAN or UPC | 4549557050176 |

