- 80 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Limiting Speed - Oil | 900 rpm |
| Static Load Rating | 1900000 N |
| Limiting Speed - Grease | 540 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| O.D. | 380 mm |
| I.D. | 330 mm |
| Dynamic Load Rating | 610000 N |
| No. of Rows | Single |
| Series | RNA48 |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Overall Width | 80 mm |
| Weight | 29.04 LB |
| EAN or UPC | 4549557050169 |

