- 50 mm
- High Carbon Chrome Steel
| O.D. | 250 mm |
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 255000 N |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 766000 N |
| Limiting Speed - Oil | 1600 rpm |
| Limiting Speed - Grease | 960 rpm |
| I.D. | 220 mm |
| Series | RNA48 |
| No. of Rows | Single |
| Retainer Material | Steel |
| Overall Width | 50 mm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Weight | 7.744 LB |
| EAN or UPC | 4549557050114 |

