- 45 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Static Load Rating | 602000 N |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| No. of Rows | Single |
| Material | SUJ2 |
| I.D. | 195 mm |
| Temperature Range [Max] | 248 °F |
| O.D. | 225 mm |
| Limiting Speed - Grease | 1140 rpm |
| Bearing Type | Needle Roller |
| Series | RNA48 |
| Overall Width | 45 mm |
| Dynamic Load Rating | 218000 N |
| Limiting Speed - Oil | 1900 rpm |
| Weight | 6.248 LB |
| EAN or UPC | 4549557050091 |

