- 45 mm
- High Carbon Chrome Steel
| Series | RNA48 |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Static Load Rating | 567000 N |
| O.D. | 215 mm |
| No. of Rows | Single |
| Material | SUJ2 |
| Limiting Speed - Oil | 1900 rpm |
| Temperature Range [Max] | 248 °F |
| I.D. | 185 mm |
| Dynamic Load Rating | 211000 N |
| Limiting Speed - Grease | 1140 rpm |
| Overall Width | 45 mm |
| Weight | 5.94 LB |
| EAN or UPC | 4549557050084 |

