- 40 mm
- High Carbon Chrome Steel
| O.D. | 200 mm |
| No. of Rows | Single |
| Overall Width | 40 mm |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 474000 N |
| Roller Type | Roller |
| Limiting Speed - Oil | 2500 rpm |
| Dynamic Load Rating | 173000 N |
| I.D. | 175 mm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Material | SUJ2 |
| Limiting Speed - Grease | 1500 rpm |
| Series | RNA48 |
| Weight | 4.07 LB |
| EAN or UPC | 4549557050077 |

