- 35 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Dynamic Load Rating | 120000 N |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Series | RNA48 |
| Static Load Rating | 363000 N |
| Limiting Speed - Oil | 2500 rpm |
| O.D. | 175 mm |
| Roller Type | Roller |
| Material | SUJ2 |
| Overall Width | 35 mm |
| Temperature Range [Min] | -4 °F |
| I.D. | 155 mm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 1500 rpm |
| Weight | 2.574 LB |
| EAN or UPC | 4549557050053 |

