- 30 mm
- High Carbon Chrome Steel
| Overall Width | 30 mm |
| Dynamic Load Rating | 93200 N |
| Static Load Rating | 239000 N |
| Roller Type | Roller |
| Limiting Speed - Grease | 2100 rpm |
| I.D. | 120 mm |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| O.D. | 140 mm |
| Series | RNA48 |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 3500 rpm |
| Material | SUJ2 |
| Weight | 1.738 LB |
| EAN or UPC | 4549557050022 |

