- 0.4375 in I.D
| Type | Pillo Ball |
| I.D. | 0.4375 in, 11.112 mm |
| Thread Type | ISO Standard 1000 |
| Total Height | 2.688 in, 68.28 mm |
| Head Diameter | 1.125 in, 28.58 mm |
| Ball Dia. | 13/16 in, 20.638 mm |
| Thread Size | 0.4375-20UNF |
| Bearing Type | Plain Spherical |
| Weight | 0.169 LB |
| EAN or UPC | 4549557049835 |

