- 0.3125 in I.D
| Total Height | 2.312 in, 58.72 mm |
| Head Diameter | 0.875 in, 22.23 mm |
| Ball Dia. | 5/8 in, 15.875 mm |
| Bearing Type | Plain Spherical |
| I.D. | 0.3125 in, 7.938 mm |
| Type | Pillo Ball |
| Thread Size | 0.3125-24UNF |
| Thread Type | ISO Standard 1000 |
| Weight | 0.079 LB |
| EAN or UPC | 4549557049798 |

