- 0.25 in I.D
| Head Diameter | 0.75 in, 19.05 mm |
| Type | Pillo Ball |
| Ball Dia. | 33/64 in, 13.097 mm |
| Thread Size | 0.25-28UNF |
| I.D. | 0.25 in, 6.35 mm |
| Bearing Type | Plain Spherical |
| Total Height | 1.937 in, 49.2 mm |
| Thread Type | ISO Standard 1000 |
| Weight | 0.051 LB |
| EAN or UPC | 4549557049774 |

