- 0.125 in I.D
| Total Height | 1.172 in, 29.77 mm |
| Thread Size | 0.138-32UNC |
| Type | Pillo Ball |
| I.D. | 0.125 in, 3.175 mm |
| Thread Type | ISO Standard 1000 |
| Bearing Type | Plain Spherical |
| Head Diameter | 0.469 in, 11.91 mm |
| Ball Dia. | 5/16 in, 7.938 mm |
| Weight | 0.011 LB |
| EAN or UPC | 4549557049705 |

