- 1 in I.D
| Thread Size | 1.25-12UNF |
| Total Height | 5.5 in, 139.7 mm |
| Thread Type | ISO Standard 1000 |
| Head Diameter | 2.75 in, 69.85 mm |
| Type | Pillo Ball |
| I.D. | 1 in, 25.4 mm |
| Bearing Type | Plain Spherical |
| Ball Dia. | 1 7/8 in, 47.625 mm |
| Weight | 2.484 LB |
| EAN or UPC | 4549557049910 |

