- 3/4 in I.D
| Ball Dia. | 1 5/16 in, 33.338 mm |
| Thread Size | 0.75-16UNF |
| I.D. | 3/4 in, 19.05 mm |
| Thread Type | ISO Standard 1000 |
| Head Diameter | 1.75 in, 44.45 mm |
| Total Height | 3.75 in, 95.25 mm |
| Type | Pillo Ball |
| Bearing Type | Plain Spherical |
| Weight | 0.644 LB |
| EAN or UPC | 4549557049880 |

