- 5/8 in I.D
| Type | Pillo Ball |
| Total Height | 3.375 in, 85.73 mm |
| Head Diameter | 1.5 in, 38.1 mm |
| Thread Type | ISO Standard 1000 |
| I.D. | 5/8 in, 15.875 mm |
| Thread Size | 0.625-18UNF |
| Bearing Type | Plain Spherical |
| Ball Dia. | 1 1/8 in, 28.575 mm |
| Weight | 0.404 LB |
| EAN or UPC | 4549557049866 |

