- 8 mm I.D
| Ball Dia. | 5/8 in, 15.875 mm |
| Type | Pillo Ball |
| Total Height | 53 mm |
| I.D. | 8 mm |
| Bearing Type | Plain Spherical |
| Thread Size | M8 x 1.25 |
| Thread Type | ISO Standard 1000 |
| Head Diameter | 22 mm |
| Weight | 0.07 LB |
| EAN or UPC | 4549557049330 |
| Ball Dia. | 5/8 in, 15.875 mm |
| Type | Pillo Ball |
| Total Height | 53 mm |
| I.D. | 8 mm |
| Bearing Type | Plain Spherical |
| Thread Size | M8 x 1.25 |
| Thread Type | ISO Standard 1000 |
| Head Diameter | 22 mm |
| Weight | 0.07 LB |
| EAN or UPC | 4549557049330 |