- 6 mm I.D
| Thread Size | M6 x 1 |
| Total Height | 45 mm |
| Ball Dia. | 1/2 in, 12.7 mm |
| Thread Type | ISO Standard 1000 |
| Type | Pillo Ball |
| I.D. | 6 mm |
| Bearing Type | Plain Spherical |
| Head Diameter | 18 mm |
| Weight | 0.041 LB |
| EAN or UPC | 4549557049293 |
| Thread Size | M6 x 1 |
| Total Height | 45 mm |
| Ball Dia. | 1/2 in, 12.7 mm |
| Thread Type | ISO Standard 1000 |
| Type | Pillo Ball |
| I.D. | 6 mm |
| Bearing Type | Plain Spherical |
| Head Diameter | 18 mm |
| Weight | 0.041 LB |
| EAN or UPC | 4549557049293 |