- 5 mm I.D
| Thread Type | ISO Standard 1000 |
| Total Height | 41 mm |
| Ball Dia. | 7/16 in, 11.112 mm |
| I.D. | 5 mm |
| Head Diameter | 16 mm |
| Thread Size | M5 x 0.8 |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| Weight | 0.028 LB |
| EAN or UPC | 4549557049262 |
| Thread Type | ISO Standard 1000 |
| Total Height | 41 mm |
| Ball Dia. | 7/16 in, 11.112 mm |
| I.D. | 5 mm |
| Head Diameter | 16 mm |
| Thread Size | M5 x 0.8 |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| Weight | 0.028 LB |
| EAN or UPC | 4549557049262 |