- 4 mm I.D
| Head Diameter | 14 mm |
| Thread Size | M4 x 0.7 |
| I.D. | 4 mm |
| Bearing Type | Plain Spherical |
| Thread Type | ISO Standard 1000 |
| Ball Dia. | 3/8 in, 9.525 mm |
| Type | Pillo Ball |
| Total Height | 37 mm |
| Weight | 0.017 LB |
| EAN or UPC | 4549557049217 |
| Head Diameter | 14 mm |
| Thread Size | M4 x 0.7 |
| I.D. | 4 mm |
| Bearing Type | Plain Spherical |
| Thread Type | ISO Standard 1000 |
| Ball Dia. | 3/8 in, 9.525 mm |
| Type | Pillo Ball |
| Total Height | 37 mm |
| Weight | 0.017 LB |
| EAN or UPC | 4549557049217 |