- 30 mm I.D
| Thread Size | M30 x 2 |
| Head Diameter | 70 mm |
| Ball Dia. | 2 in, 50.8 mm |
| Bearing Type | Plain Spherical |
| Thread Type | ISO Standard 1000 |
| Type | Pillo Ball |
| I.D. | 30 mm |
| Total Height | 145 mm |
| Weight | 2.354 LB |
| EAN or UPC | 4549557049682 |
| Thread Size | M30 x 2 |
| Head Diameter | 70 mm |
| Ball Dia. | 2 in, 50.8 mm |
| Bearing Type | Plain Spherical |
| Thread Type | ISO Standard 1000 |
| Type | Pillo Ball |
| I.D. | 30 mm |
| Total Height | 145 mm |
| Weight | 2.354 LB |
| EAN or UPC | 4549557049682 |