- 25 mm I.D
| Total Height | 124 mm |
| Ball Dia. | 1 11/16 in, 42.862 mm |
| Type | Pillo Ball |
| Bearing Type | Plain Spherical |
| I.D. | 25 mm |
| Thread Type | ISO Standard 1000 |
| Head Diameter | 60 mm |
| Thread Size | M24 x 2 |
| Weight | 1.43 LB |
| EAN or UPC | 4549557049644 |
| Total Height | 124 mm |
| Ball Dia. | 1 11/16 in, 42.862 mm |
| Type | Pillo Ball |
| Bearing Type | Plain Spherical |
| I.D. | 25 mm |
| Thread Type | ISO Standard 1000 |
| Head Diameter | 60 mm |
| Thread Size | M24 x 2 |
| Weight | 1.43 LB |
| EAN or UPC | 4549557049644 |