- 22 mm I.D
| I.D. | 22 mm |
| Thread Size | M22 x 1.5 |
| Ball Dia. | 1 1/2 in, 38.1 mm |
| Head Diameter | 50 mm |
| Thread Type | ISO Standard 1000 |
| Type | Pillo Ball |
| Total Height | 109 mm |
| Bearing Type | Plain Spherical |
| Weight | 0.957 LB |
| EAN or UPC | 4549557049606 |
| I.D. | 22 mm |
| Thread Size | M22 x 1.5 |
| Ball Dia. | 1 1/2 in, 38.1 mm |
| Head Diameter | 50 mm |
| Thread Type | ISO Standard 1000 |
| Type | Pillo Ball |
| Total Height | 109 mm |
| Bearing Type | Plain Spherical |
| Weight | 0.957 LB |
| EAN or UPC | 4549557049606 |